For detailed information, other images and documents, please select individual articles from the following table.
M-CUBE bag set with ABS/AHKS/ABS POWER
7 pieces, ABS 18 COMPACT M-CUBE cordless drill/driver, AHKS 18-68 COMPACT M-CUBE cordless hand-held circular saw, ABS 18 POWER M-CUBE cordless drill/driver, 3x Li-ion 18 V W-CONNECT rechargeable batteries, ALG 18 V high-speed charger and power tool bag
Register now and access more than 125,000 products
Variants
ABS 18 COMPACT M-CUBE cordless drill/driver
Compact, powerful, brushless cordless drill/driver for medium-duty screwing and drilling work
AHKS 18-68 COMPACT M-CUBE cordless hand-held circular saw
Robust and powerful M-CUBE cordless hand-held circular saw for wood applications
ABS 18 POWER M-CUBE cordless drill/driver
Very powerful, handy cordless drill/driver specially designed for heavy-duty use on construction sites with a torque of 140 Nm
All units have continuous motor monitoring and a long motor service life:
- The electronic motor protection function switches the motor off prematurely in the event of blockage, overloading or overheating
- Efficient, low-maintenance, brushless EC motor with power reserves, maintains a more stable speed curve even under load
3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!