For detailed information, other images and documents, please select individual articles from the following table.
M-CUBE bag set with ABS/AFS/AWS
7 pieces, ABS 18 COMPACT M-CUBE cordless drill/driver, AFS 18 COMPACT M-CUBE cordless sabre saw, AWS 18-125 P COMPACT M-CUBE cordless angle grinder, 3x Li-ion 18 V W-CONNECT rechargeable batteries, ALG 18 V high-speed charger and power tool bag
Register now and access more than 125,000 products
Variants
ABS 18 COMPACT M-CUBE cordless drill/driver
Compact, powerful, brushless cordless drill/driver for medium-duty screwing and drilling work
AFS 18 COMPACT M-CUBE cordless sabre saw
Safe and flexible working due to the locking button, three-level speed adjustment and optional pendulum action
AWS 18-125 P COMPACT M-CUBE cordless angle grinder
Compact, powerful, brushless cordless angle grinder for medium-duty roughing and cutting work
All units have continuous motor monitoring and a long motor service life:
- The electronic motor protection function switches the motor off prematurely in the event of blockage, overloading or overheating
- Efficient, low-maintenance, brushless EC motor with power reserves, maintains a more stable speed curve even under load
3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!