Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
M-CUBE bag set with ABS/AFS/ASS-1/2 inch

For detailed information, other images and documents, please select individual articles from the following table.

M-CUBE bag set with ABS/AFS/ASS-1/2 inch

7 pieces, ABS 18 COMPACT M-CUBE cordless drill/driver, AFS 18 COMPACT M-CUBE cordless sabre saw, ASS 18-1/2 inch COMPACT M-CUBE cordless impact wrench, 3x Li-ion 18 V W-CONNECT rechargeable batteries, ALG 18 V high-speed charger and power tool bag

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Consisting of ABS 18 COMPACT M-CUBE cordless drill/driver, AFS 18 COMPACT M-CUBE cordless sabre saw, ASS 18-1/2 inch COMPACT M-CUBE cordless impact wrench, 3x Li-ion 18 V W-CONNECT rechargeable batteries, ALG 18 V high-speed charger and power tool bag.

ABS 18 COMPACT M-CUBE cordless drill/driver


Compact, powerful, brushless cordless drill/driver for medium-duty screwing and drilling work

AFS 18 COMPACT M-CUBE cordless sabre saw


Safe and flexible working due to the locking button, three-level speed adjustment and optional pendulum action

ASS 18-1/2 inch COMPACT M-CUBE cordless impact wrench


Compact and powerful cordless impact wrench with adjustable power settings and high breakaway torque for versatile applications

All units have continuous motor monitoring and a long motor service life:


- The electronic motor protection function switches the motor off prematurely in the event of blockage, overloading or overheating


- Efficient, low-maintenance, brushless EC motor with power reserves, maintains a more stable speed curve even under load

3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.