Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Lunch 2 Go currywurst With secret recipe sauce and sausage from local butchers
Lunch 2 Go currywurst With secret recipe sauce and sausage from local butchers - 1
Lunch 2 Go currywurst With secret recipe sauce and sausage from local butchers - 2
Lunch 2 Go currywurst With secret recipe sauce and sausage from local butchers - 3

For detailed information, other images and documents, please select individual articles from the following table.

Lunch 2 Go currywurst With secret recipe sauce and sausage from local butchers

With secret recipe sauce and sausage from the local butchers
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
Ingredients


Pork and beef (83%), drinking water, table salt, dextrose, stabilisers: E450, E451; spices (contains MUSTARD), seasoning, spice extracts, acidity regulator: E262; glucose syrup, thickening agent: E412. Water, 20% tomato paste (concentrated twice), sugar, apples, onions, white wine vinegar, sea salt, sunflower oil, pickled gherkins (cucumber, water, distilled vinegar, sugar, sea salt), 1.7% curry (coriander seeds, turmeric, cumin, pepper, cayenne pepper, onions, fenugreek seeds, nutmeg, MUSTARD SEEDS, cloves), modified starch, yeast extract, thickening agents (xanthan), smoked salt, seasoning

Notice

Storage conditions


Store in a cool, dry place at room temperature (8–25°C), protected from light and frost. After opening, store in a refrigerator and consume quickly.