For detailed information, other images and documents, please select individual articles from the following table.
Lunch 2 Go currywurst With secret recipe sauce and sausage from local butchers
With secret recipe sauce and sausage from the local butchers
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/36316156.jpg)
Variants
Ingredients
Pork and beef (83%), drinking water, table salt, dextrose, stabilisers: E450, E451; spices (contains MUSTARD), seasoning, spice extracts, acidity regulator: E262; glucose syrup, thickening agent: E412. Water, 20% tomato paste (concentrated twice), sugar, apples, onions, white wine vinegar, sea salt, sunflower oil, pickled gherkins (cucumber, water, distilled vinegar, sugar, sea salt), 1.7% curry (coriander seeds, turmeric, cumin, pepper, cayenne pepper, onions, fenugreek seeds, nutmeg, MUSTARD SEEDS, cloves), modified starch, yeast extract, thickening agents (xanthan), smoked salt, seasoning
Storage conditions
Store in a cool, dry place at room temperature (8–25°C), protected from light and frost. After opening, store in a refrigerator and consume quickly.
Preparation
Shake well, remove lid (snaps when first opened) and heat in microwave (2 to 3 minutes at 600 watts) or in a pan. Label may become loose under high heat.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!