W-SL lug 75
W-SL lug 75 - 1
W-SL lug 75 - 2

For detailed information, other images and documents, please select individual articles from the following table.

W-SL lug 75

  • Width: 80 mm
  • Thickness: 16 mm
  • Distance 1: 25 mm
  • Hole distance: 75 mm
  • Material: Steel

See product details

Available in 12 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Surface Product weight (per item) Width Quantity PU
price/PU
0862996740
450 mm Primed 3900 g 80 mm
1 pcs
0862996745
750 mm Primed 6500 g 80 mm
1 pcs
0862996747
900 mm Primed 9500 g 80 mm
1 pcs
0862996750
1050 mm Primed 10000 g 80 mm
1 pcs
0862996753
1200 mm Primed 10500 g 80 mm
1 pcs
0862996755
1350 mm Primed 11800 g 80 mm
1 pcs
0862996770
450 mm Batch hot dip galvanized 3900 g 80 mm
1 pcs
0862996775
750 mm Batch hot dip galvanized 6500 g 80 mm
1 pcs
0862996777
900 mm Batch hot dip galvanized 9500 g 80 mm
1 pcs
0862996780
1050 mm Batch hot dip galvanized 10000 g 80 mm
1 pcs
0862996783
1200 mm Batch hot dip galvanized 10500 g 80 mm
1 pcs
0862996785
1350 mm Batch hot dip galvanized 11800 g 80 mm
1 pcs
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
CAD Data  |