W-SL lug 50
W-SL lug 50 - 1
W-SL lug 50 - 2

For detailed information, other images and documents, please select individual articles from the following table.

W-SL lug 50

  • Width: 80 mm
  • Thickness: 16 mm
  • Bore diameter: 18.3 mm
  • Distance 1: 25 mm
  • Hole distance: 50 mm
  • Material: Steel

See product details

Available in 10 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Surface Product weight (per item) Width Quantity PU
price/PU
0862996830
300 mm Batch hot dip galvanized 2800 g 80 mm
1 pcs
0862996840
400 mm Batch hot dip galvanized 3800 g 80 mm
1 pcs
0862996850
500 mm Batch hot dip galvanized 4700 g 80 mm
1 pcs
0862996860
600 mm Batch hot dip galvanized 5700 g 80 mm
1 pcs
0862996870
700 mm Batch hot dip galvanized 6600 g 80 mm
1 pcs
0862996930
300 mm Primed 2800 g 80 mm
1 pcs
0862996940
400 mm Primed 3800 g 80 mm
1 pcs
0862996950
500 mm Primed 4700 g 80 mm
1 pcs
0862996960
600 mm Primed 5700 g 80 mm
1 pcs
0862996970
700 mm Primed 6600 g 80 mm
1 pcs
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
CAD Data  |