Cable lubricant

For detailed information, other images and documents, please select individual articles from the following table.

Cable lubricant

For easy feeding of electric cables

  • Chemical basis: Water
  • Colour: Transparent
  • Density: 1.1 g/cm³
  • pH value: 7.5-8.5
  • Min. processing temperature: 5 °C
  • Max. processing temperature: 40 °C
  • Bio-degradable: 95%
  • Weight of content: 1000 g
  • Container: Bottle
  • Shelf life from production: 36 Month

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Chemical basis Colour Density pH value Quantity PU
price/PU
08937504
Water Transparent 1.1 g/cm³ 7.5-8.5
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
Art.-no. Cust. Mat. No.
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
Reduces friction resistance by up to 80%


Makes it easier to feed cables and prevents the insulation from tearing



Gel viscosity


Good adhesion and stability, low consumption and minimal dirt



No sticky residue left behind


Easier to replace or re-apply



Non-toxic and biodegradable


Non-corrosive for insulation or plastic pipes

Notice

Avoid contact with natural stone such as marble and granite. Remove soiling while fresh.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.