For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
| Suitable for | Lower ladder section | |||
| Aluminium rope ladder Design up to 2017 Art. no. | Aluminium rope ladder Design from 2018 Art. no. | No. of rungs | Art. no. | PU/Qty. |
| - | 0962 930 514 | 1 x 14 | 0962 993 314 | 1 |
| - | 0962 930 516 | 1 x 16 | 0962 993 316 | 1 |
| - | 0962 930 518 | 1 x 18 | 0962 993 318 | 1 |
| - | 0962 930 520 | 1 x 20 | 0962 993 320 | 1 |
| 0962 931 294 | - | 1 x 14 | 0962 994 114 | 1 |
| 0962 931 296 | - | 1 x 16 | 0962 994 116 | 1 |
| 0962 931 298 | - | 1 x 18 | 0962 994 118 | 1 |
| 0962 931 220 | - | 1 x 20 | 0962 994 120 | 1 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!