For detailed information, other images and documents, please select individual articles from the following table.
Lost anchor point
For attaching to load-bearing wooden parts
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/555428919.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/555428911.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/555428891.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/555428887.jpg)
Variants
- Can be used as an anchor point for max. 2 people
- May remain on the structure once work is complete
- Mounting with ASSY® 4 A2 CS universal screw A2 stainless steel plain partial thread countersunk head 5x80/52 mm (art. no. 018745080)
Tested in accordance with EN 795 A
Ideal for roofers, carpenters, solar panel installers etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!