Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Lost anchor point
Lost anchor point - 1
Lost anchor point - 2

For detailed information, other images and documents, please select individual articles from the following table.

Lost anchor point

For attaching to load-bearing wooden parts

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Can be used as an anchor point for max. 2 people

  • May remain on the structure once work is complete

  • Mounting with ASSY® 4 A2 CS universal screw A2 stainless steel plain partial thread countersunk head 5x80/52 mm (art. no. 018745080)

Tested in accordance with EN 795 A