Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Loppers

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Loppers

High-quality loppers with aluminium handle and forged blade

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Comfortable and gentle on the joints


  • The lightweight handles are made of aluminium tubing and have non-slip protection made of resistant but pleasantly soft plastic to ensure that work is comfortable and gentle on the joints


High-quality workmanship


  • Optimal cutting performance thanks to the precision-ground blade with non-stick coating manufactured in Germany and the steel-forged, corrosion-protected hook with deep sap groove


Long service life


  • The deep sap groove prevents the blade from sticking to cutting surfaces, as the plant sap runs off better

  • The oil reservoir, which can be filled from the outside, guarantees continuously smooth operation without disassembling the shears