Longlife rough grinding disc for steel
Longlife rough grinding disc for steel - 1
Longlife rough grinding disc for steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Longlife rough grinding disc for steel

Especially long service life combined with high removal rates.

  • Drill hole: 22.23 mm
  • Design: Cranked
  • Material to be processed: Steel
  • Max. circumferential speed: 80 m/s

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter x thickness Max. rotation speed Drill hole Design Quantity PU
price/PU
0670161154
115 x 4.0 mm 13300 rpm 22.23 mm Cranked
25 pcs
0670161254
125 x 4.0 mm 12200 rpm 22.23 mm Cranked
25 pcs
0670161157
115 x 7.0 mm 13300 rpm 22.23 mm Cranked
25 pcs
0670162308
230 x 8.0 mm 6600 rpm 22.23 mm Cranked
10 pcs
0670161808
180 x 8.0 mm 8500 rpm 22.23 mm Cranked
10 pcs
0670161257
125 x 7.0 mm 12200 rpm 22.23 mm Cranked
25 pcs
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
Art.-no. ! common.detail.customermaterialnumber !
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
  • Synthetic resin-bonded, fibre-reinforced high-performance roughing wheels

  • For freehand grinding with electric or pneumatic angle grinders

  • Extremely low susceptibility to breakage

  • Minimal dimension and imbalance tolerances
Notice
  • Storage: Dry, at 20°C room temperature

  • Work only with appropriate protective clothing

  • Work only with undamaged discs

  • Ensure correct contact pressure


Ensure the proper contact angle of the rough grinding disc.


An excessively shallow contact angle causes breakage of the wheel in the peripheral area.

Complies with the highest safety requirements of European Standard EN 12413.