The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Long sanding belt metal fleece on fabric backing
For perfect final sanding (finish sanding) of flat and slightly profiled components made of steel or stainless steel with strict requirements for decorative surfaces.
Register now and access more than 125,000 products
Variants
- Perfect final sanding (finish sanding) suitable for strict surface requirements
- Fleece laminated onto a fabric backing with three-dimensional fleece structure for gentle processing of the workpiece
- Consistent sanding finish due to the uniform distribution of the abrasive grain
- The flexible and elastic structure of the fleece ensures optimal adaptation to the workpiece. No change to the geometry of the workpiece.
- Very flexible support for working with the contact roller, the contact shoe or with hand pads
Step 1: Pre-sanding with long sanding belt metal CERALINE (select as fine a grain as possible, depending on the initial condition of the workpiece and the desired result; example article number 0674418012)
Step 2: Intermediate sanding with long sanding belt metal compact grain (performed with grain size 240; example article number 0674518024)
Step 3: Final sanding (finish sanding) with long sanding belt metal fleece (performed with medium version; example article number 0585441801)
The optimum belt speed should be selected as appropriate for the material to be processed (thickness and type). The recommended belt speed is a guideline value only. The belt speed and the contact pressure affect the service life of the sanding belt and the surface results.
Suitable for sheet metal, containers, housings, switch cabinets, extractor hoods, covers and sinks
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!