The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Long sanding belt metal compact grain
For perfect intermediate sanding of flat and slightly profiled components made of steel or stainless steel with constant surface quality (roughness) over the entire service life of the belt. For applications with strict requirements for decorative surfaces.
Register now and access more than 125,000 products
Variants
- Perfect intermediate sanding for strict surface requirements
- Compact grain with self-sharpening effect and constant roughness over the entire service life of the sanding belt
- Optimal adaptation to the workpiece
- Very flexible support for working with the contact roller, the contact shoe or with hand pads
Step 1: Pre-sanding with long sanding belt metal CERALINE (select as fine a grain as possible, depending on the initial condition of the workpiece and the desired result; example article number 0674418012)
Step 2: Intermediate sanding with long sanding belt metal compact grain (performed with grain size 240; example article number 0674518024)
Step 3: Final sanding (finish sanding) with long sanding belt metal fleece (performed with medium version; example article number 0585441801)
The optimum belt speed should be selected as appropriate for the material to be processed (thickness and type). The recommended belt speed is a guideline value only. The belt speed and the contact pressure affect the service life of the sanding belt and the surface results.
Suitable for sheet metal, containers, housings, switch cabinets, extractor hoods, covers and sinks
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!