Long plate pair AL 11

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Long plate pair AL 11

Suitable for all standard interior doors with door thickness from 38 mm to 42 mm

  • Fire protection certified: No
  • Bearing Technology: With plastic bearing
  • Material: Aluminium
  • Surface: Anodised
  • Suitable for min./max. door thickness: 38-42 mm
  • DIN direction: DIN R/L
  • Type of assembly: Screw-on
  • Door handle mount diameter: 17.6 mm
  • Rosette/ shield shape: Long plate square
  • Door-plate length: 215 mm
  • Label thickness: 7 mm
  • Hole distance: 200 mm

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Distance (from handle to lock) Punched-hole Suitable for Colour Quantity PU
price/PU
0688160155
78 mm WC/bathroom with red/white display Toilet and bathroom doors Silver F1
0688160154
72 mm KI Interior doors Silver F1
0688160156
72 mm PC Apartment entrance doors, Interior doors Silver F1
0688160164
72 mm KI Interior doors Nickel silver F2
0688160165
78 mm WC/bathroom with red/white display Toilet and bathroom doors Nickel silver F2
0688160166
72 mm PC Apartment entrance doors, Interior doors Nickel silver F2
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
Specified dimensions not binding. Subject to technical changes!