Long plate pair AL 10

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Long plate pair AL 10

Suitable for all standard interior doors with door thickness from 38 mm to 42 mm

  • Fire protection certified: No
  • Bearing Technology: With plastic bearing
  • Material: Aluminium
  • Surface: Anodised
  • Suitable for min./max. door thickness: 38-42 mm
  • DIN direction: DIN R/L
  • Type of assembly: Screw-on
  • Door handle mount diameter: 17.6 mm
  • Rosette/ shield shape: Long plate rounded
  • Door-plate length: 220 mm
  • Label thickness: 7 mm
  • Hole distance: 204 mm

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Distance (from handle to lock) Punched-hole Suitable for Colour Quantity PU
price/PU
0688160151
72 mm KI Interior doors Silver F1
0688160153
72 mm PC Apartment entrance doors, Interior doors Silver F1
0688160161
72 mm KI Interior doors Nickel silver F2
0688160163
72 mm PC Apartment entrance doors, Interior doors Nickel silver F2
0688160162
78 mm WC/bathroom with red/white display Toilet and bathroom doors Nickel silver F2
0688160152
78 mm WC/bathroom with red/white display Toilet and bathroom doors Silver F1
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
CAD data  | 
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
Specified dimensions not binding. Subject to technical changes!