The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Long-life grease III
Lithium-soap, multi-purpose grease with EP additives for high loads
Register now and access more than 125,000 products
Variants
- For long lubrication intervals
- Resistant to high pressure due to EP additive
- Effective sealing action and water resistance
- Resistant to oxidation and corrosion
- Free from heavy metals and chlorine
- Silicone and resin-free
Greases are supplied in plastic cartridges. The plastic cartridges improve storage (they prevent the grease from oozing out at high temperature). Store cartridges upright in a cool, dry place! The operating instructions of the vehicle, machinery and assembly manufacturers must be observed!
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Lithium-soaped multi-purpose grease with EP additives for high loads
Remove the head piece using the lever, then tension the slide pin and spring, and insert the cartridge. Screw on the head piece, disengage the slide pin; the hand-lever gun is then ready to use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!