For detailed information, other images and documents, please select individual articles from the following table.
PREMIUM fabric masking tape
PE-coated fabric tape for long-term masking work for indoor and outdoor use with high initial adhesion
Register now and access more than 125,000 products
Variants
UV filter as intermediate layer
The black PE intermediate layer filters out UV rays, thereby allowing outdoor use.
UV-stabilised rubber adhesive
Experience shows that the tape can be removed from many substrates including outdoors within up to 4 weeks without leaving residue.
High-quality rubber adhesive with high initial adhesion
Excellent adhesion on all non-porous substrates found in the construction sector, e.g. wood, metal, stone.
Can be torn off by hand
Fast, easy application (can be torn both lengthways and crossways).
Dimensionally stable
Completely straight masking is possible.
- To ensure residue-free removal, the maximum duration of use should not exceed 4 weeks. The maximum adhesion time can vary, depending on exposure to direct sunlight and season.
- Consider the surface temperature of metals in direct sunlight. Do not apply to very warm surfaces.
- Plastic surfaces containing softeners may cause residue to be left behind.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
- For protecting surfaces during painting, plastering and stucco plastering both indoors and outdoors. For attaching and adhering covering materials such as films and paper webs or when applying heat insulation. For protecting e.g. window profiles against soiling from painting materials and scratching made by plastering materials and tools.
- Suitable for common trade surfaces such as plain and painted metals, hard PVC, painted wood, stone, masonry.
- Not suitable for porous and absorbent surfaces such as porous natural stone, marble, granite, concrete and untreated wood. Discolouration may occur on these surfaces.
- Not suitable for plastics containing plasticisers, such as soft PVC, PP, PE etc.
The surfaces to be adhered must be fully dry, stable and free from dust, grease and oil. Do not use on weathered or damaged surfaces. Top coat must adhere well to the surface. Porous and absorbent surfaces must be pre-treated with primer.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!