For detailed information, other images and documents, please select individual articles from the following table.
FSZ Pro central locking system
Control centre for hold-open device
Register now and access more than 125,000 products
Variants
- Selectable alarm storage
- Quick and easy acknowledgement of faults thanks to integrated reset button
- There are three LEDs at the front to show the system's status
- Line monitoring is optionally possible
- DIN EN 14637 and DIBT-compliant
- Cable routing from three sides: Surface-mounted from above and below IP 65 and flush-mounted from the rear IP 30
- Integrated manual triggering with changeable labelling
Dimensions subject to change. Subject to technical changes.
The FSZ Pro is a central locking system for use in hold-open devices on fire and smoke protection doors and other connections.
For administrative and office buildings, hospitals, hotels, arenas and stadiums, museums, department stores and shopping centres.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!