For detailed information, other images and documents, please select individual articles from the following table.
SAM Profi locking beam
For optimally securing stored goods in dry and refrigerated trailers, as well as vans
Register now and access more than 125,000 products
Variants
For easy clamping and loosening without risk of injury
Thanks to the ergonomic control lever
One locking bar for different applications
- Continuous adjustment range
- Telescopic function
- Both horizontal and vertical operation possible
- Thanks to the tilt function of the adjustable feet, inclinations can be balanced out.
No tools are required for adjustment
Independent of fixed rail systems in the vehicle
Thanks to special rubber foot
Optimum handling and corrosion-resistant
Made from high-strength aluminium tube
Positive locking
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!