Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
FSZ Basic central locking system
FSZ Basic central locking system - 1
FSZ Basic central locking system - 2

For detailed information, other images and documents, please select individual articles from the following table.

FSZ Basic central locking system

Three devices in one

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • The integrated alarm button provides simple and manual triggering

  • Quick and easy acknowledgement of faults thanks to integrated reset button

  • There are three LEDs at the front to show the system's status

  • Line monitoring is optionally possible

  • DIN EN 14637 and DIBT-compliant

  • Cable routing from three sides: Surface-mounted from above and below IP 54 and flush-mounted from the rear IP 30

  • Integrated manual triggering with changeable labelling

Dimensions subject to change. Subject to technical changes.