Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Lock piece without cup With adjustment
Lock piece without cup With adjustment - 1
Lock piece without cup With adjustment - 2
Lock piece without cup With adjustment - 3
Lock piece without cup With adjustment - 4

For detailed information, other images and documents, please select individual articles from the following table.

Lock piece without cup With adjustment

For multi-point locks with two or four bolts
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
  • Angled screw fitting

  • The angled screw fitting of 20° offers increased break-in protection

  • The contact pressure of the door can be adjusted via an eccentric fitting AF 3 ± 1.5 mm or by rotating the locking point by 180°

Dimensions subject to change. Subject to technical changes.