Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Universal load dolly
Universal load dolly - 1
Universal load dolly - 2
Universal load dolly - 3
Universal load dolly - 4

For detailed information, other images and documents, please select individual articles from the following table.

Universal load dolly

The universal load dolly is a problem-solving solution for tilers, removal firms, furniture companies, carpenters, joiners etc.
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
Extremely robust construction


The 18 mm thick multiplex beech plywood panel with plastic steering rollers, each secured in place by four screws, carries loads of up to 500 kg



Non-slip


The special coating prevents the transported items from sliding around