For detailed information, other images and documents, please select individual articles from the following table.
Top dry powder bedding
Highly effective dry powder bedding for greater dryness and improved hygiene in stalls. Can be used for pigs, cattle, horses and poultry.
Register now and access more than 125,000 products
Variants
Contains essential oils
Improves air quality, with a positive effect on the animals' development.
The minerals used bind liquids reliably
Ensures fast drying of all the lying areas in the stall.
Can absorb up to 4 times its own volume
Can be used in occupied stalls
The product binds to the slurry and can simply be disposed of in the slurry pit
Can be used for pigs, cattle, horses and poultry.
Top dry powder bedding is also ideal for use in farrowing units:
- Sprinkling piglet nests
- Powdering newborn piglets
- Prevents environment cooling down too rapidly
- Reduced germ load promotes healthy growth in the first days of life
30 g–300 g/m² depending on soiling and bacteria load.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!