Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
XLR-1 liquid windscreen repair and finishing resin

For detailed information, other images and documents, please select individual articles from the following table.

XLR-1 liquid windscreen repair and finishing resin

Latest-generation two-in-one resin for repairs and finishing
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
  • The set contains a tube with special XLR-1 repair resin and an injector with seal.

  • XLR-1 repair resin offers a highly effective capillary action and an optimal refractive index.

  • This makes it perfect for repairing stone chips.

  • One tube of XLR-1 is sufficient for approximately eight repairs.
Notice

Clean the windscreen to remove any contaminants from the surface, and avoid any liquid coming into contact with the area where the repair resin will be applied. The surfaces to be repaired must be dry and free from dust, grease and any other contaminants