For detailed information, other images and documents, please select individual articles from the following table.
Commercial vehicle low-viscosity grease
Lithium-soap, high-pressure low-viscosity grease based on synthetic base oil
Register now and access more than 125,000 products
Variants
Conforms to specifications MAN 283 LI-P 00/000, MB 264.0 and Willy Vogel
Complies with leading vehicle manufacturer specifications for optimum quality
Excellent pressure absorption capacity
Good feed behaviour, even at low temperatures
Water-repellent
Excellent protection against corrosion
Silicone-, acid- and resin-free
The operating instructions of the assembly and truck manufacturers must be observed.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Lithium-soap, high pressure low-viscosity grease based on synthetic base oil of the highest quality through compliance with leading vehicle manufacturer specifications.
The special low-viscosity grease is particularly well suited for central lubricating systems on modern trucks and buses. It can also be used in both the vehicle sector and industrial sectors.
Clean and degrease the parts to be lubricated. Then apply the grease in the required thickness.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!