Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Linen adhesive tape
Linen adhesive tape - 1
Linen adhesive tape - 2
Linen adhesive tape - 3

For detailed information, other images and documents, please select individual articles from the following table.

Linen adhesive tape

Universal fabric adhesive tape

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Highly tear-resistant, uncoated fabric tape


The tape is particularly tear-resistant and is therefore suitable for reinforcing and protecting a range of objects.



Suitable for a range of indoor and outdoor applications


  • Weatherproof, waterproof and resistant to ageing

  • Flexible, abrasion-resistant and punchable

  • Soft and supple

  • Adapts to surfaces without wrinkling


Extremely adhesive rubber material


Excellent adhesion even on uneven, rough and fibrous surfaces.



Can be labelled


The tape is ideal for marking.



Can be torn off by hand


Can be easily torn off by hand with precise and straight edges in longitudinal and transverse directions.



Sustainable aspects


87 % bio-based carbon content in the total product (tested in accordance with EN 16640)

Proof of Performance

Classification in accordance with FMVSS 302: SE/NBR (self-extinguishing/no burn rate in accordance with FMVSS 302, tested as a composite material with a non-flammable material).

Notice

The linen adhesive tape is not resistant to UV; therefore, it should not be exposed to direct sunlight.



The surfaces to be adhered must be dry and free from dust, grease and silicone.



To ensure proper adhesion, the tape must be sufficiently pressed onto the material to be glued.

Application area

Classification in accordance with FMVSS 302: SE/NBR (self-extinguishing/no burn rate in accordance with FMVSS 302, tested as a composite material with a non-flammable material).

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.