Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Descaler

For detailed information, other images and documents, please select individual articles from the following table.

Descaler

Cleaner that dissolves lime, limescale and rust for water-conducting systems with colour indicator

  • Contents: 5 l
  • Weight of content: 5.35 kg
  • Chemical basis: Amidosulfonic acid
  • Smell/fragrance: Characteristic
  • Colour: Red
  • pH value: 0.4
  • Conditions for pH value: at 20°C
  • Density: 1.068 g/cm³
  • Density conditions: at 20°C
  • Shelf life from production: 18 Month
  • Conditions to maintain shelf life from production: at 5°C to 30°C
  • AOX-free: Yes
  • Silicone-free: Yes
  • Container: Canister

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt