For detailed information, other images and documents, please select individual articles from the following table.
3/4-inch lever reversible ratchet
With replaceable tube for the commercial vehicle sector
Register now and access more than 125,000 products
Variants
- Equipped with 36 teeth and dual pawl
- The two pawls are firmly anchored in the ratchet body and the springs are also fixed
- The power of the ratchet gear is transferred vertically to the pawls, therefore avoiding the ratchet mechanism skipping
- With replaceable tube, type: commercial vehicles, construction and agricultural machinery
Suitable for the commercial vehicle sector, plus construction and agricultural machinery.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!