Lever reversible ratchet 1/4 inch dust-protected - 75 years
Lever reversible ratchet 1/4 inch dust-protected  - 75 years - 1
Lever reversible ratchet 1/4 inch dust-protected  - 75 years - 2
Lever reversible ratchet 1/4 inch dust-protected  - 75 years - 3
Lever reversible ratchet 1/4 inch dust-protected  - 75 years - 4
Lever reversible ratchet 1/4 inch dust-protected  - 75 years - 5
Lever reversible ratchet 1/4 inch dust-protected  - 75 years - 6

For detailed information, other images and documents, please select individual articles from the following table.

Lever reversible ratchet 1/4 inch dust-protected - 75 years

Dust-protected ratchet with safety lock

  • Tip size: 1/4 inch
  • Length: 136 mm
  • Length 2: 125 mm
  • Length 3: 61 mm
  • Width: 13 mm
  • Width 2: 22 mm
  • Diameter: 16 mm
  • Diameter 2: 21 mm
  • Material: Chrome-vanadium steel
  • Material of the grip handle: 2-component plastic
  • Surface: Chrome plated

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Tip size Length Length 2 Length 3 Quantity PU
price/PU
071201404
1/4 inch 136 mm 125 mm 61 mm
1 pcs
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
CAD data  | 
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
  • Protection against workshop dust and industrial dirt thanks to seals in the head

  • Safety lock with push button for quick release

  • Completely maintenance-free due to guaranteed permanent lubrication of the mechanism

  • Finely toothed with 72 teeth