The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
AL 120/AL 20 lever/handle set
Optimal mounting using two visible screws
- Fitting version: Handle/knob
- Distance (from handle to lock): 72 mm
- Punched-hole: PC
- Suitable for: Apartment entrance doors
- Fire protection certified: No
- Shape of door handle: U
- Bearing Technology: Door handle, loose, With plastic bearing
- Material: Aluminium
- Surface: Anodised
- Suitable for min./max. door thickness: 38-42 mm
- DIN direction: DIN R/L
- Type of assembly: Screw-on, contiuous assembly
- Square size: 8 mm
- Spindle: With M6 thread
- Insertion depth: 35 mm
- Handle length: 133 mm
- Handle diameter: 18 mm
- Door handle mount diameter: 17.6 mm
- Handle height inc. rosette/ label: 60 mm
- Knob/handle plate/loop handle: Solid
- Knob diameter: 50 mm
- Grip height inc. rosette/label: 51 mm
- Rosette/ shield shape: Short plate square
- Door-plate length: 164 mm
- Door-plate width: 40 mm
- Label thickness: 7 mm
- Hole distance: 91.5 mm
- show more ... show less ...
Register now and access more than 125,000 products



Variants
- With fixed knob
Lever/handle sets have a delivery period of approx. 10 working days.
Specified dimensions not binding. Subject to technical changes!
For apartment entrance doors in private living areas.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!