Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Lever chain hoist without overload protection with short hand lever

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Lever chain hoist without overload protection with short hand lever

For lifting and moving heavy loads in confined spaces

See product details

Available in 10 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Short hand lever and low overall height for use in confined spaces

  • With high-strength zinc-plated round steel chain in accordance with EN 818-7-T

  • Excellent corrosion protection thanks to the chrome-plated sheet steel housing

  • Both load hooks feature a forged closure and can be rotated through 360°

  • Free-chaining feature allows unloaded chains to be pulled through the hoist rapidly

  • With automatic load pressure brake when raising and lowering

  • Hand lever with rubber handle

  • With asbestos-free brake discs