The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Solution 416 adjustable foot
For OrgaAer Speed Office container
Register now and access more than 125,000 products
Variants
- Complete mounting kit with chassis
- Quick and easy mounting
Adjustment range from cabinet side to floor:
- From 12 mm (chassis) + 9 mm (adjustable foot) = 21 mm
- To 12 mm (chassis) + 15 mm (adjustable foot) + 19 mm (adjustable foot ring) = 46 mm
Delivery time: five working days
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!