For detailed information, other images and documents, please select individual articles from the following table.
Leak detection for collection trays and hazardous material storage
Register now and access more than 125,000 products
Variants
- The first warning system of its kind: fully autonomous, can be operated at the push of a button and can be used or retrofitted for any type of collection tray and hazardous materials cabinet
- Safely detects dangerous leaks and alerts you immediately, saving valuable time to clean up the situation and preventing major hazards
- A red LED signals safe operation throughout the entire service life
- An acoustic signal alerts you to the need for a replacement prior to the leak detection system's end of service life (up to 5 years)
- Developed for long-term use - with approval for ATEX zone 0
- Explosion protection class: Ex II 1 G EX ia IIB T4 Ga
- In case of contact with liquid hazardous materials, an acoustic and visual alarm is triggered for at least 24 hours
- Simple and safe to use due to intelligent sensor technology in a highly resistant, electrically conductive housing
- Application temperature range 0 °C to +40 °C
Can be used anywhere and is suitable for all common liquid hazardous materials.
Simple commissioning: position, switch on, stay safe!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!