For detailed information, other images and documents, please select individual articles from the following table.
Leak detection technology Nitrogen pressure reducer
A convenient way to test pressure and detect leaks in automotive air-conditioning units
Register now and access more than 125,000 products
Variants
- For controlled and safe sampling from N2 steel cylinders (10 kg, with DIN connection)
- Adjustment range: 0-38 bar
- In conjunction with a pressure test fitting and hose pack I or II, a pressure/leakage test can be carried out on closed automotive air-conditioning units as part of an air-conditioning service
- In combination with hose set, art. no. 0764000561, individual components of an automotive air-conditioning unit can be flushed (when open)
- Connection for 200 bar nitrogen bottles with DIN477#10/W24.32, 1/14 inch
Only use on drained air conditioning systems!
A convenient way to test pressure and detect leaks in automotive air-conditioning units.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!