Soft solder

For detailed information, other images and documents, please select individual articles from the following table.

Soft solder

Lead-containing in accordance with DIN EN ISO 9453

  • Unleaded: No
  • ISO: 9453

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material designation Min. melting temperature Max. melting temperature Form Quantity PU
price/PU
0982111
S-Pb74Sn25Sb1 185 °C 263 °C Flat bar
098230
S-Pb70Sn30 183 °C 255 °C Triangular bar
25 pcs
09823
S-Pb60Sn40 183 °C 235 °C Triangular bar
25 pcs
098235
S-Pb65Sn35 183 °C 245 °C Triangular bar
25 pcs
098236
S-Sn60Pb40 183 °C 190 °C Triangular bar
5 pcs
098250
S-Pb50Sn50 185 °C 216 °C Triangular bar
5 pcs
098263
S-Sn63Pb37 182 °C 184 °C Triangular bar
5 pcs
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
Art.-no. Cust. Mat. No.