Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Layer thickness gauge with integrated measuring probe
Layer thickness gauge with integrated measuring probe - 1
Layer thickness gauge with integrated measuring probe - 2
Layer thickness gauge with integrated measuring probe - 3
Layer thickness gauge with integrated measuring probe - 4
Layer thickness gauge with integrated measuring probe - 5
Layer thickness gauge with integrated measuring probe - 6

For detailed information, other images and documents, please select individual articles from the following table.

Layer thickness gauge with integrated measuring probe

Compact device for one-handed operation with multi-functional button

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Automatic substrate change: safe, fast measuring without calibration

  • Manual change of substrate setting by user also possible

  • High measuring accuracy over entire measuring range

  • Wide range of applications due to dual probe

  • Long-term use with gentle measurement thanks to polished ruby measuring heads

  • Proven technology: Hall sensors and eddy current technology

  • Acoustic signal on start of measurement

  • Automatic switch-on/switch-off

  • Illuminated LCD display provides information on the measured value, battery status, unit of measurement and operating mode

  • Measurement display approx. 15 seconds

  • Measuring range (Fe/NFe): 0-3,000 μm (μm/mils switching)

  • Measuring time increment: Individual measurement: 850 ms

  • Measurement display: from 0.0 to 999 in µm, from 1,000 µm in mm

  • Min. measuring surface: Fe: 10x10 mm², NFe: 6x6 mm²

  • Smallest curvature radius: Convex: 5 mm, concave: 25 mm

  • Smallest thickness of base material: Fe: 0.2 mm, NFe: 0.05 mm

  • Scope of delivery: Layer thickness measuring instruments, case, 2x reference plates (Fe and Al), strap, test certificate
Notice
  • Measurements on plastics are not possible

  • Batteries not included in scope of delivery