Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
WASH Space laundry separating system
WASH Space laundry separating system - 1
WASH Space laundry separating system - 2
WASH Space laundry separating system - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

WASH Space laundry separating system

For organised storage of laundry

See product details

Available in 6 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Organisation made easy


  • Multiple containers allow laundry to be separated by colour or type

  • Can be retrofitted at any time - for flexible use in existing furniture


Convenient to access and easy to use


  • Over-extension for easy access to all containers

  • Convenient removal of laundry

  • Ergonomic handles makes the containers comfortable to carry

  • Containers are easy to clean


Simple installation


  • Due to the supplied installation template, no measuring is required during installation in the cabinet

  • Suitable for cabinet widths from 450 to 600 mm

  • Minimum installation depth: 464 mm

  • Minimum installation height: 470 mm
Dimensions subject to change. Subject to technical changes!