Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Lock piece For multiple locks with 2 bolts/2 power wedges or 2/4 bolts
Lock piece For multiple locks with 2 bolts/2 power wedges or 2/4 bolts - 1
Lock piece For multiple locks with 2 bolts/2 power wedges or 2/4 bolts - 2
Lock piece For multiple locks with 2 bolts/2 power wedges or 2/4 bolts - 3
Lock piece For multiple locks with 2 bolts/2 power wedges or 2/4 bolts - 4

For detailed information, other images and documents, please select individual articles from the following table.

Lock piece For multiple locks with 2 bolts/2 power wedges or 2/4 bolts

Combination locking point for 4 mm and 12 mm rebate space

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • The contact pressure of the door can be adjusted via an eccentric fitting AF 3 ± 1.5 mm

Dimensions subject to change. Subject to technical changes.