For detailed information, other images and documents, please select individual articles from the following table.
Aluminium lashing rail for support frames
For vertical installation on a support frame
Register now and access more than 125,000 products
Variants
- Can be shortened on one side (minimum length 390 mm)
- Includes two trim caps per rail for edge protection
- Includes fastening material and installation instructions
- Suitable for support frames (side supports and centre supports)
Set consists of two rails. Not suitable for airline lashing straps. For suitable straps, refer to the supplementary products.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!