For detailed information, other images and documents, please select individual articles from the following table.
Laser receiver LR5-14
High-quality laser receiver with millimetre indicator for rotation laser including holder for measuring rod.
Register now and access more than 125,000 products
Variants
Suitable for any construction site
600 m work area
Setting of pitches
Controls the RL5-14 via radio communication
Complete protection against dirt and water
IP 67
Rapid detection of laser beam
Large reception window
Simple reading of values
2 LCD displays on front and back
5 sensitivity levels
Levelling instrument as alignment tool
Receiver holder for application with a rod
3 acoustic signal levels
Batteries not included
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!