Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Laser receiver LR5-14
Laser receiver LR5-14 - 1
Laser receiver LR5-14 - 2
Laser receiver LR5-14 - 3
Laser receiver LR5-14 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Laser receiver LR5-14

High-quality laser receiver with millimetre indicator for rotation laser including holder for measuring rod.
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
Suitable for any construction site


600 m work area



Setting of pitches


Controls the RL5-14 via radio communication



Complete protection against dirt and water


IP 67



Rapid detection of laser beam


Large reception window



Simple reading of values


2 LCD displays on front and back



5 sensitivity levels



Levelling instrument as alignment tool



Receiver holder for application with a rod



3 acoustic signal levels

Notice

Batteries not included