For detailed information, other images and documents, please select individual articles from the following table.
Laser rangefinder WDM 5-12
High-precision, robust laser rangefinder with inclinometer and compass
Register now and access more than 125,000 products
Variants
Technical specifications (accuracy ± 1.0 mm, range 80 m) satisfy all the requirements of the new ISO Standard 16331-1
Large illuminated display
Excellent readability
8-point compass
Permits precise orientation
360° inclinometer
Levelling, measuring of roof pitches or gradients
Cubic measurement function
Shell surface, top surface and/or room dimensions
Extremely sturdy, handy device
- Impact protection with extra-thick soft components
- IP65 (dustproof and protected against water jets from all directions)
Automatic detection of end piece position
- Permits measurements from slots and corners
- Precise measurements with the aid of a corner stop
Tripod screw
Permits precise measurement from the tripod
Functions
- Area calculation
- Volume calculation
- Cubic dimensions
- Tracking (continuous measurement)
- Pythagorean theorem
- Delimiting function
- Timer
- Inclinometer
- Memory (20 locations)
- Compass
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!