Laser distance meter LP 19
Laser distance meter LP 19 - 1
Laser distance meter LP 19 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Laser distance meter LP 19

Handy, lightweight laser distance meter for measuring lengths

  • Max. length measuring range: 10 m
  • Rechargeable battery/battery life: up to 5000 measurements
  • Number of rechargeable batteries/batteries: 2 PCS
  • Type of rechargeable battery/battery: Alkali
  • Length: 153 mm
  • Width: 24.5 mm
  • Height: 23 mm
  • Min./max. temperature conditions: 0 to 40 °C
  • Laser wavelength: 645 nm
  • Error of measurement for length (+/-): +/- 6 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Max. length measuring range Rechargeable battery/battery life Number of rechargeable batteries/bat... Type of rechargeable battery/battery Quantity PU
price/PU
5709300590
10 m up to 5000 measurements 2 PCS Alkali
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
  • Very lightweight and practical device

  • Measuring range 0.5–10 m

  • With metal clip to attach to belt or shirt pocket

  • Very simple one button operation


Scope of delivery:


  • 2 x 1.5 V AAA batteries

  • Box

  • Operating instructions