For detailed information, other images and documents, please select individual articles from the following table.
WDM 9-24 laser distance meter
Highly precise high-end laser distance meter with colour display, touchscreen, measurement in image, Bluetooth, digital viewfinder for measurements outdoors. USB-C charging socket for charging the rechargeable battery and downloading the measurements
Register now and access more than 125,000 products
Variants
Highly precise measurements even in direct sunlight
- The built-in colour camera allows digital target tracking
- Target can be easily enlarged with 4x zoom
Intuitive operation and easy reading from any position
- Graphical menu navigation of the colour display with touchscreen makes using the distance meter simple
- Thanks to the built-in gyroscope, the screen rotates in every direction
- Additional measuring probe on the side
Easy data transfer
- Direct transfer to Word and Excel via Bluetooth v5.0 using a smartphone, tablet or PC, avoids manual keyboard inputs and transmission errors
- Compatible with the Würth-WDM app
Robust, compact and practical device
- The extended 50 mm end piece can also be measured from slots or corners
- Attachment to 1/4 inch tripods enables indirect measurements at long distances
Broad range of measurement options
- The 360° incline sensor enables additional indirect measuring options (height measurement, roof length and pitch measurement) and digital spirit levels
- One-time distance measurement, continuous measurement, min./max. measurement, area, volume, solid angle, triangular area, indirect horizontal distance, measurement in image, incline measurement, Pythagoras, delimiting function, timer, addition, subtraction, painter function (area with partial measurements), memory, personal favourites, photo function, gesture control, 3D-ready
Scope of delivery
- Textile protective case
- Quick-start guide
- USB-C charging cable for PC or laptop
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!