Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Laser range finder WDM 8-14
Laser range finder WDM 8-14 - 1
Laser range finder WDM 8-14 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Laser range finder WDM 8-14

Highly-precise distance measuring unit according to ISO standard 16331-1
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
Highly precise measurements, even in direct sunlight


Integrated colour camera allows digital target tracking.



Sighted target can easily be enlarged


View finder with 4x zoom



Numerous indirect measuring options and spirit levels


360° inclination sensor



Protects against dust and splash water


Degree of protection IP 54



Functions


  • Minimum/maximum measurement

  • Area/volume

  • Triangle/solid angle

  • Trapezoidal measurement

  • Pythagorean theorem

  • Tracking/inclination

  • Height profile measurement

  • Delimiting function

  • Addition/subtraction

  • Pocket calculator


Scope of delivery


1x laser rangefinder WDM 8-14, belt pouch, operating instructions on CD, quick-start guide, 2x 1.5 V AA batteries, safety instructions

Notice

Data transmission to iPhone and iPad


The measured values can be transmitted to the iPad or iPhone via the Bluetooth smart function using the free Würth app.