For detailed information, other images and documents, please select individual articles from the following table.
Laser range finder WDM 8-14
Practical and highly precise distance meter with indirect measuring options, such as integrated spirit level
Register now and access more than 125,000 products
Variants
Holds up in harsh conditions
- The built-in colour camera for digital target acquisition provides precise measurements even in direct sunlight
- The target can be easily enlarged using the target finder with 4x zoom
- IP54 degree of protection protects against dust and splash water
- Smart features with simple connection via Bluetooth and the free Würth app for easy transfer of measured values to an iPad or iPhone
- Complies with ISO standard 16331-1 for optical measuring systems
Numerous measurement options
- 360° inclinometer provides indirect measurement options and spirit level function
- Minimum/maximum measurement, area/volume, triangle/solid angle, trapezoidal measurement, Pythagorean theorem, tracking/inclination, height profile measurement, delimiting function, addition/subtraction, calculator
Scope of delivery
- Belt bag
- Quick-start guide
- 2x 1.5 V AA batteries
- Safety precaution
The WDM 8-14 complies with new ISO standard 1633-1
The distance meter can be used for various measurement tasks, making it the ideal choice for measurements in construction projects, renovations, building management, landscaping or surveying
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!