For detailed information, other images and documents, please select individual articles from the following table.
Laser range finder WDM 5-12
High-precision, robust laser range finder with inclinometer and compass
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Technical specifications (accuracy ± 1.0 mm, range 80 m) full compliance with the new ISO standard 16331-1
Large illuminated display
Excellent legibility
8-point compass
Enables precise orientation
360° inclinometer
Levelling, measuring of roof pitches or gradients
Cubic measurement function
Shell surface, top surface and/or room dimensions
Extremely sturdy, handy device
- Impact protection with extra-thick soft components
- IP65 (dustproof and protected against water jets from all directions)
Automatic detection of end piece position
- Permits measurements from slots and corners
- Precise measurements with the aid of a corner stop
Tripod screw
Permits precise measurement from the tripod
Functions
- Area calculation
- Volume calculation
- Cubic dimensions
- Tracking (permanent measurement)
- Pythagoras
- Marking function
- Timer
- Inclinometer
- Memory (20 spaces)
- Compass
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!