For detailed information, other images and documents, please select individual articles from the following table.
Laser range finder WDM 3-19
Handy, lightweight and very precise distance meter for measuring lengths and calculating areas
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/22921036.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/22921038.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/22921039.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/22921042.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/22921037.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/22921040.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/22921041.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/22921043.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1251001.jpg)
Variants
Robust and smart
- High measuring accuracy +/- 1.5 mm over the full measuring range of 0.2-100 m
- Easy to read thanks to large, illuminated three-line display
- Robust design with IP54 degree of protection against dust and splash water as well as extra-thick soft components for impact protection
- Fold-out measuring flap for easily determining the correct measuring position
- Smart features: Simple connection via Bluetooth and Android/iOS app makes it easy to transfer data and images to a tablet or smartphone
- Fewer problems when measuring thanks to automatic end piece detection of the measured object
- Ready to use straight away since no time-consuming pre-setting is required
- Long battery life enables prolonged use without frequent charging
Scope of delivery
- 2x 1.5 V AAA batteries
- Textile protective case
The WDM 3-19 complies with new ISO standard 1633-1
The laser distance meter can be used for all work requiring precise measurements, such as construction, building renovation, pipe laying, landscaping or surveying
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!